Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 40A; 440/400V 60/50Hz
SIEMENS #3RT10351AR60

Sirius Contactor, Non-reversing; Open; 3P; 40A; 440/400V 60/50Hz

SKU # 04089254742 Manufacturer Series: 3RT10
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S2
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 440/400V 60/50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 7.5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 40 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S2; UL Cont. Amps - 40A; Poles - 3P; Coil Voltage - 440/400V 60/50Hz; Hp 1-Phase 115V - 3 Hp; Hp 1-Phase 230V - 7.5 Hp; Hp 3-Phase 200V - 10 Hp; Hp 3-Phase 230V - 15 Hp; Hp 3-Phase 460V - 30 Hp; Hp 3-Phase 575V - 40 Hp; Enclosure Type - Open; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT10

Additional Info: Screw Terminal