Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 40A; 220-240/110-120V 60Hz
SIEMENS #40EP32AA

Contactor, Non-reversing; Open; 3P; 40A; 220-240/110-120V 60Hz

SKU # 78308706692 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1.75
UL Cont. Amps: 40A
Poles: 3P
Coil Voltage: 220-240/110-120V 60Hz
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open

Additional Info: Thermal size: 00-4, Solid State Size: 5 and 6, Three Phase