SIEMENS #3RT1466-6NB36

Sirius Contactor, Non-reversing; Open; 3P; 400A; 21-27.3VAC/DC

SKU: 75455477403
Manufacturer Series: 3RT14
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S10
UL Cont. Amps: 400A
Poles: 3P
Coil Voltage: 21-27.3V AC/DC
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC
Additional Info: Busbar Terminal, Resistive Load Contactor