Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 400A; 21-27.3VAC/DC

SIEMENS #3RT1075-6NB36

Sirius Contactor, Non-reversing; Open; 3P; 400A; 21-27.3VAC/DC

SKU #75455477379
Manufacturer Series: 3RT10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S12
UL Cont. Amps: 400A
Poles: 3P
Coil Voltage: 21-27.3V AC/DC
Hp 3-Phase 200V: 125 Hp
Hp 3-Phase 230V: 150 Hp
Hp 3-Phase 460V: 300 Hp
Hp 3-Phase 575V: 400 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S12; UL Cont. Amps - 400A; Poles - 3P; Coil Voltage - 21-27.3V AC/DC; Hp 3-Phase 200V - 125 Hp; Hp 3-Phase 230V - 150 Hp; Hp 3-Phase 460V - 300 Hp; Hp 3-Phase 575V - 400 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Busbar Terminal; Manufacturer Series - Sirius 3RT10

Additional Info: Busbar Terminal