Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 400A; 200-277VAC/DC
SIEMENS #3RT1466-6NP36

Sirius Contactor, Non-reversing; Open; 3P; 400A; 200-277VAC/DC

SKU # 75455477405 Manufacturer Series: 3RT14
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S10
UL Cont. Amps: 400A
Poles: 3P
Coil Voltage: 200-277V AC/DC
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Busbar Terminal, Resistive Load Contactor