Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

SIEMENS #3RT1466-6AM36

Contactor, Non-reversing; Open; 3P; 400A; 200-220VAC/DC

SKU: 75455477344
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S10
UL Cont. Amps: 400A
Poles: 3P
Coil Voltage: 200-220V AC/DC
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC
Manufacturer Series: Sirius 3RT14
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S10; UL Cont. Amps - 400A; Poles - 3P; Coil Voltage - 200-220V AC/DC; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Busbar Terminal, Resistive Load Contactor; Manufacturer Series - Sirius 3RT14
Additional Info: Busbar Terminal, Resistive Load Contactor