Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 38A; 250VDC
SIEMENS #3RT20284BN40

Sirius Contactor, Non-reversing; Open; 3P; 38A; 250VDC

SKU # 04089278853 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 38A
Poles: 3P
Coil Voltage: 250V DC
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Finger Safe Ring Lug Terminals