Menu Search
SIEMENS #3RT10341BB440AA1

Sirius Contactor, Non-reversing; Open; 3P; 32A; 24VDC

SKU # 88762177621 Manufacturer Series: 3RT10
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 32A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 30 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S2; UL Cont. Amps - 32A; Poles - 3P; Coil Voltage - 24V DC; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 5 Hp; Hp 3-Phase 200V - 10 Hp; Hp 3-Phase 230V - 10 Hp; Hp 3-Phase 460V - 25 Hp; Hp 3-Phase 575V - 30 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Screw Connection, Snap-On Mount. Varistor, Operating Temperature: -25 to 60 deg C, Protection: IP00, Dimensions: 55x130x142 mm; Manufacturer Series - SIRIUS 3RT10

Additional Info: Screw Connection, Snap-On Mount. Varistor, Operating Temperature: -25 to 60 deg C, Protection: IP00, Dimensions: 55x130x142 mm