SIEMENS #3RT1266-6AT36

Contactor, Non-reversing; Open; 3P; 300A; 575-600VAC/DC

SKU: 75455477312
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S10
UL Cont. Amps: 300A
Poles: 3P
Coil Voltage: 575-600V AC/DC
Hp 3-Phase 200V: 100 Hp
Hp 3-Phase 230V: 125 Hp
Hp 3-Phase 460V: 250 Hp
Hp 3-Phase 575V: 300 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC
Manufacturer Series: Sirius 3RT12
Additional Info: Busbar Terminal