SIEMENS #3RT1066-6NB36

Contactor, Non-reversing; Open; 3P; 300A; 21-27.3VAC/DC

SKU: 75455477376
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S10
UL Cont. Amps: 300A
Poles: 3P
Coil Voltage: 21-27.3V AC/DC
Hp 3-Phase 200V: 100 Hp
Hp 3-Phase 230V: 125 Hp
Hp 3-Phase 460V: 250 Hp
Hp 3-Phase 575V: 300 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC
Manufacturer Series: Sirius 3RT10
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S10; UL Cont. Amps - 300A; Poles - 3P; Coil Voltage - 21-27.3V AC/DC; Hp 3-Phase 200V - 100 Hp; Hp 3-Phase 230V - 125 Hp; Hp 3-Phase 460V - 250 Hp; Hp 3-Phase 575V - 300 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Busbar Terminal; Manufacturer Series - Sirius 3RT10
Additional Info: Busbar Terminal