Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 27A; 120V 60Hz
SIEMENS #40DP32AF

Contactor, Non-reversing; Open; 3P; 27A; 120V 60Hz

SKU # 78308706588 Manufacturer Series: Class 40
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 3P
Coil Voltage: 120V 60Hz
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open

Additional Info: Thermal size: 00-4, Solid State Size: 5 and 6, Three Phase