Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 275A; 575-600VAC/DC

SIEMENS #3RT1456-6AT36

Sirius Contactor, Non-reversing; Open; 3P; 275A; 575-600VAC/DC

SKU #75455477340
Manufacturer Series: 3RT14
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S6
UL Cont. Amps: 275A
Poles: 3P
Coil Voltage: 575-600V AC/DC
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S6; UL Cont. Amps - 275A; Poles - 3P; Coil Voltage - 575-600V AC/DC; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Busbar Terminal, Resistive Load Contactor; Manufacturer Series - Sirius 3RT14

Additional Info: Busbar Terminal, Resistive Load Contactor