Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 265A; 440-480VAC/DC
SIEMENS #3RT1265-6AR36

Sirius Contactor, Non-reversing; Open; 3P; 265A; 440-480VAC/DC

SKU # 75455477300 Manufacturer Series: 3RT12
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S10
UL Cont. Amps: 265A
Poles: 3P
Coil Voltage: 440-480V AC/DC
Hp 3-Phase 200V: 75 Hp
Hp 3-Phase 230V: 100 Hp
Hp 3-Phase 460V: 200 Hp
Hp 3-Phase 575V: 250 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Busbar Terminal