Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 265A; 200-277VAC/DC

SIEMENS #3RT1065-6NP36

Sirius Contactor, Non-reversing; Open; 3P; 265A; 200-277VAC/DC

SKU #75455477375
Manufacturer Series: 3RT10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S10
UL Cont. Amps: 265A
Poles: 3P
Coil Voltage: 200-277V AC/DC
Hp 3-Phase 200V: 75 Hp
Hp 3-Phase 230V: 100 Hp
Hp 3-Phase 460V: 200 Hp
Hp 3-Phase 575V: 250 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S10; UL Cont. Amps - 265A; Poles - 3P; Coil Voltage - 200-277V AC/DC; Hp 3-Phase 200V - 75 Hp; Hp 3-Phase 230V - 100 Hp; Hp 3-Phase 460V - 200 Hp; Hp 3-Phase 575V - 250 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Busbar Terminal; Manufacturer Series - Sirius 3RT10

Additional Info: Busbar Terminal