Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 25A; 24VDC

SIEMENS #3RT10331BB401AA0

Sirius Contactor, Non-reversing; Open; 3P; 25A; 24VDC

SKU #88762153923
Manufacturer Series: 3RT10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S2
UL Cont. Amps: 25A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 20 Hp
Hp 3-Phase 575V: 25 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S2; UL Cont. Amps - 25A; Poles - 3P; Coil Voltage - 24V DC; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 5 Hp; Hp 3-Phase 200V - 7.5 Hp; Hp 3-Phase 230V - 10 Hp; Hp 3-Phase 460V - 20 Hp; Hp 3-Phase 575V - 25 Hp; Enclosure Type - Open; Additional Information - Screw Connection Upright Mounting Position, Operating Temperature: -25 to 60 deg C, Protection: IP00, Dimensions: 55x115x112 mm; Manufacturer Series - SIRIUS 3RT10

Additional Info: Screw Connection Upright Mounting Position, Operating Temperature: -25 to 60 deg C, Protection: IP00, Dimensions: 55x115x112 mm