Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 25A; 125VDC
SIEMENS #3RT20261BG40

Sirius Contactor, Non-reversing; Open; 3P; 25A; 125VDC

SKU # 04089263462 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 25A
Poles: 3P
Coil Voltage: 125V DC
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 7.5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 20 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S0; UL Cont. Amps - 25A; Poles - 3P; Coil Voltage - 125V DC; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 3 Hp; Hp 3-Phase 200V - 7.5 Hp; Hp 3-Phase 230V - 7.5 Hp; Hp 3-Phase 460V - 15 Hp; Hp 3-Phase 575V - 20 Hp; Enclosure Type - Open; Auxiliary Contacts - (1) NO (1) NC; Additional Information - Screw Terminal; Manufacturer Series - Sirius 3RT20

Additional Info: Screw Terminal