Menu Search
SIEMENS #3RT1264-6NB36

Sirius Contactor, Non-reversing; Open; 3P; 225A; 21-27.3VAC/DC

SKU # 75455477385 Manufacturer Series: 3RT12
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S10
UL Cont. Amps: 225A
Poles: 3P
Coil Voltage: 21-27.3V AC/DC
Hp 3-Phase 200V: 60 Hp
Hp 3-Phase 230V: 75 Hp
Hp 3-Phase 460V: 150 Hp
Hp 3-Phase 575V: 200 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Busbar Terminal