Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 17A; 24VDC

SIEMENS #3RT20254KB40

Sirius Contactor, Non-reversing; Open; 3P; 17A; 24VDC

SKU #04089295907
Manufacturer Series: 3RT20
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 17A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Finger Safe Ring Lug Terminals