Menu Search

SIEMENS #3RT20254AC20

Sirius Contactor, Non-reversing; Open; 3P; 17A; 24V 50/60Hz

SKU: 04089263320
Manufacturer Series: 3RT20
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 17A
Poles: 3P
Coil Voltage: 24V 50/60Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO (1) NC
Additional Info: Finger Safe Ring Lug Terminals