Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 17A; 120/110V 60/50Hz
SIEMENS #3RT20252AK643MA0

Sirius Contactor, Non-reversing; Open; 3P; 17A; 120/110V 60/50Hz

SKU # 04089263318 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 17A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Spring Loaded Terminal