Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 16A; 240/220V 60/50Hz

SIEMENS #3RT20184AP61

Sirius Contactor, Non-reversing; Open; 3P; 16A; 240/220V 60/50Hz

SKU #04089263311
Manufacturer Series: 3RT20
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S00
UL Cont. Amps: 16A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NO

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S00; UL Cont. Amps - 16A; Poles - 3P; Coil Voltage - 240/220V 60/50Hz; Hp 1-Phase 115V - 1 Hp; Hp 1-Phase 230V - 2 Hp; Hp 3-Phase 200V - 3 Hp; Hp 3-Phase 230V - 5 Hp; Hp 3-Phase 460V - 10 Hp; Hp 3-Phase 575V - 10 Hp; Enclosure Type - Open; Auxiliary Contacts - (1) NO; Additional Information - Finger Safe Ring Lug Terminals; Manufacturer Series - Sirius 3RT20

Additional Info: Finger Safe Ring Lug Terminals