SIEMENS #3RT1055-6AB36-3PA0

Contactor, Non-reversing; Open; 3P; 150A; 23-26VAC/DC

SKU: 75455495015
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S6
UL Cont. Amps: 150A
Poles: 3P
Coil Voltage: 23-26V AC/DC
Hp 1-Phase 230V: 30 Hp
Hp 3-Phase 200V: 50 Hp
Hp 3-Phase 230V: 60 Hp
Hp 3-Phase 460V: 125 Hp
Hp 3-Phase 575V: 150 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC
Manufacturer Series: Sirius 3RT10
Description
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S6; UL Cont. Amps - 150A; Poles - 3P; Coil Voltage - 23-26V AC/DC; Hp 1-Phase 230V - 30 Hp; Hp 3-Phase 200V - 50 Hp; Hp 3-Phase 230V - 60 Hp; Hp 3-Phase 460V - 125 Hp; Hp 3-Phase 575V - 150 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Spring Loaded Coil Only Terminal; Manufacturer Series - Sirius 3RT10
Additional Info: Spring Loaded Coil Only Terminal