Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 140A; 230V 50/60Hz

SIEMENS #3RT14461AP001AA0

Sirius Contactor, Non-reversing; Open; 3P; 140A; 230V 50/60Hz

SKU #88762101146
Manufacturer Series: 3RT14
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S3
UL Cont. Amps: 140A
Poles: 3P
Coil Voltage: 230V 50/60Hz
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 40 Hp
Enclosure Type: Open

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S3; UL Cont. Amps - 140A; Poles - 3P; Coil Voltage - 230V 50/60Hz; Hp 3-Phase 230V - 15 Hp; Hp 3-Phase 460V - 30 Hp; Hp 3-Phase 575V - 40 Hp; Enclosure Type - Open; Additional Information - Screw Terminal, Resistive Load Contactor; Manufacturer Series - Sirius 3RT14

Additional Info: Screw Terminal, Resistive Load Contactor