Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
SIEMENS #3RT20241AK643MA0

Sirius Contactor, Non-reversing; Open; 3P; 12A; 120/110V 60/50Hz

SKU # 04089263313 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Coil Voltage: 120/110V 60/50Hz
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 12A
Poles: 3P
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Screw Terminal