SIEMENS #3RT20172BG42

Contactor, Non-reversing; Open; 3P; 12A; 125VDC

SKU: 04089263402
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S00
UL Cont. Amps: 12A
Poles: 3P
Coil Voltage: 125V DC
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (1) NC
Manufacturer Series: Sirius 3RT20
Description
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S00; UL Cont. Amps - 12A; Poles - 3P; Coil Voltage - 125V DC; Hp 1-Phase 115V - 0.5 Hp; Hp 1-Phase 230V - 2 Hp; Hp 3-Phase 200V - 3 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 7.5 Hp; Hp 3-Phase 575V - 10 Hp; Enclosure Type - Open; Auxiliary Contacts - (1) NC; Additional Information - Spring Loaded Terminal; Manufacturer Series - Sirius 3RT20
Additional Info: Spring Loaded Terminal