Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 115A; 380-420VAC/DC

SIEMENS #3RT1054-6AV36

Sirius Contactor, Non-reversing; Open; 3P; 115A; 380-420VAC/DC

SKU #75455477160
Manufacturer Series: 3RT10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S6
UL Cont. Amps: 115A
Poles: 3P
Coil Voltage: 380-420V AC/DC
Hp 1-Phase 230V: 25 Hp
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 125 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S6; UL Cont. Amps - 115A; Poles - 3P; Coil Voltage - 380-420V AC/DC; Hp 1-Phase 230V - 25 Hp; Hp 3-Phase 200V - 40 Hp; Hp 3-Phase 230V - 50 Hp; Hp 3-Phase 460V - 100 Hp; Hp 3-Phase 575V - 125 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Busbar Terminal; Manufacturer Series - Sirius 3RT10

Additional Info: Busbar Terminal