Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 3P; 115A; 110-127VAC/DC

SIEMENS #3RT10542AF36

Sirius Contactor, Non-reversing; Open; 3P; 115A; 110-127VAC/DC

SKU #04089257563
Manufacturer Series: 3RT10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S6
UL Cont. Amps: 115A
Poles: 3P
Coil Voltage: 110-127V AC/DC
Hp 1-Phase 230V: 25 Hp
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 125 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Spring Loaded Terminal