Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 2P; 32A; 230VDC
SIEMENS #3TC4417-0AP4

Contactor, Non-reversing; Open; 2P; 32A; 230VDC

SKU # 75455418504 Manufacturer Series: 3TC44
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 2
UL Cont. Amps: 32A
Poles: 2P
Coil Voltage: 230V DC
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - NEMA Size 2; UL Cont. Amps - 32A; Poles - 2P; Coil Voltage - 230V DC; Hp 3-Phase 200V - 3 Hp; Hp 3-Phase 230V - 5 Hp; Hp 3-Phase 460V - 10 Hp; Hp 3-Phase 575V - 10 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - General Purpose Contactor, DC Operated; Manufacturer Series - 3TC44

Additional Info: General Purpose Contactor, DC Operated