Menu Search

SIEMENS #3TC4417-0CF4

Contactor, Non-reversing; Open; 2P; 32A; 110VDC

SKU: 75455418510
Manufacturer Series: 3TC44
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 2
UL Cont. Amps: 32A
Poles: 2P
Coil Voltage: 110V DC
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 10 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC
Additional Info: General Purpose Contactor