SIEMENS #40DP12AA

Contactor, Non-reversing; Open; 2P; 27A; 220-240/110-120V 60Hz

SKU: 78308706499
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: NEMA 600V AC
Size: NEMA Size 1
UL Cont. Amps: 27A
Poles: 2P
Coil Voltage: 220-240/110-120V 60Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Enclosure Type: Open
Manufacturer Series: Class 40
Description
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - NEMA 600V AC; Size - NEMA Size 1; UL Cont. Amps - 27A; Poles - 2P; Coil Voltage - 220-240/110-120V 60Hz; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 3 Hp; Enclosure Type - Open; Additional Information - Thermal size: 00-4, Solid State Size: 5 and 6, Single Phase; Manufacturer Series - Class 40
Additional Info: Thermal size: 00-4, Solid State Size: 5 and 6, Single Phase