Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; Open; 2P; 220A; 125VDC
SIEMENS #3TC5217-0AG4

Contactor, Non-reversing; Open; 2P; 220A; 125VDC

SKU # 75455418521 Manufacturer Series: 3TC52
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 8
UL Cont. Amps: 220A
Poles: 2P
Coil Voltage: 125V DC
Hp 3-Phase 200V: 25 Hp
Hp 3-Phase 230V: 50 Hp
Hp 3-Phase 460V: 100 Hp
Hp 3-Phase 575V: 100 Hp
Enclosure Type: Open
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - NEMA Size 8; UL Cont. Amps - 220A; Poles - 2P; Coil Voltage - 125V DC; Hp 3-Phase 200V - 25 Hp; Hp 3-Phase 230V - 50 Hp; Hp 3-Phase 460V - 100 Hp; Hp 3-Phase 575V - 100 Hp; Enclosure Type - Open; Auxiliary Contacts - (2) NO (2) NC; Additional Information - General Purpose Contactor, DC Operated; Manufacturer Series - 3TC52

Additional Info: General Purpose Contactor, DC Operated