Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 4P; 40A; 120/110V 60/50Hz
SIEMENS #3RT1526-1AK60

Sirius Contactor, Non-reversing; 4P; 40A; 120/110V 60/50Hz

SKU # 75455450197 Manufacturer Series: 3RT15
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 400V AC
Size: Frame Size S0
UL Cont. Amps: 40A
Poles: 4P
Coil Voltage: 120/110V 60/50Hz
Auxiliary Contacts: (2) NO(2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 400V AC; Size - Frame Size S0; UL Cont. Amps - 40A; Poles - 4P; Coil Voltage - 120/110V 60/50Hz; Auxiliary Contacts - (2) NO(2) NC; Additional Information - Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), IEC IP20; Manufacturer Series - SIRIUS 3RT15

Additional Info: Operating Temperature: -25 to 60 deg C (-13 to 140 deg F), IEC IP20