Menu Search
SIEMENS #3RT23252AG20

Sirius Contactor, Non-reversing; 4P; 35A; 110V 50/60 Hz

SKU # 88762183791 Manufacturer Series: 3RT23
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 35A
Poles: 4P
Coil Voltage: 110V 50/60 Hz
Hp 3-Phase 460V: 10 Hp
Auxiliary Contacts: (4) NO

Additional Info: Spring-Loaded Terminal, Operating Temperature: -25 to 60 deg C, Protection: IP20, Dimensions: 60x85x97 mm