SIEMENS #3RT25261AK60

Sirius Contactor, Non-reversing; 4P; 22A; 110V 50/60Hz

SKU: 04089263515
Manufacturer Series: 3RT25
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 22A
Poles: 4P
Coil Voltage: 110V 50/60Hz
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Auxiliary Contacts: (2) NO (2) NC
Description
Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S0; UL Cont. Amps - 22A; Poles - 4P; Coil Voltage - 110V 50/60Hz; Hp 1-Phase 115V - 0.33 Hp; Hp 1-Phase 230V - 1 Hp; Hp 3-Phase 200V - 2 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 7.5 Hp; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Power Rating: 11 kW/400V; Manufacturer Series - Sirius 3RT25
Additional Info: Power Rating: 11 kW/400V