Menu Search
Search
SIEMENS #3RT25161BG40

Sirius Contactor, Non-reversing; 4P; 18A; 125VDC

SKU # 04089263503 Manufacturer Series: 3RT25
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S00
UL Cont. Amps: 18A
Poles: 4P
Coil Voltage: 125V DC
Hp 1-Phase 115V: 0.33 Hp
Hp 1-Phase 230V: 1 Hp
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Power Rating: 4 kW/400V