Menu Search
Search
SIEMENS #3RT20231FB40

Sirius Contactor, Non-reversing; 3P; 9A; 24VDC

SKU # 04089295853 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 400V AC
Size: Frame Size S0
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Auxiliary Contacts: (1) NO (1) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 400V AC; Size - Frame Size S0; UL Cont. Amps - 9A; Poles - 3P; Coil Voltage - 24V DC; Hp 1-Phase 115V - 1 Hp; Hp 1-Phase 230V - 1 Hp; Hp 3-Phase 200V - 2 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 7.5 Hp; Auxiliary Contacts - (1) NO (1) NC; Additional Information - Terminal: Screw; Manufacturer Series - Sirius 3RT20

Additional Info: Terminal: Screw