Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 3P; 9A; 220V 50/60Hz

SIEMENS #3RT20161AN21

Sirius Contactor, Non-reversing; 3P; 9A; 220V 50/60Hz

SKU #04089294012
Manufacturer Series: 3RT20
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 400V AC
Size: Frame Size S00
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 220V 50/60Hz
Hp 1-Phase 115V: 0.3 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Auxiliary Contacts: (1) NO

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 400V AC; Size - Frame Size S00; UL Cont. Amps - 9A; Poles - 3P; Coil Voltage - 220V 50/60Hz; Hp 1-Phase 115V - 0.3 Hp; Hp 1-Phase 230V - 1 Hp; Hp 3-Phase 200V - 2 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 7.5 Hp; Auxiliary Contacts - (1) NO; Additional Information - Terminal: Screw; Manufacturer Series - Sirius 3RT20

Additional Info: Terminal: Screw