Menu Search
SIEMENS #3RT20151AP61

Sirius Contactor, Non-reversing; 3P; 7A; 240/220V 60/50Hz

SKU # 04089263425 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 400V AC
Size: Frame Size S00
UL Cont. Amps: 7A
Poles: 3P
Coil Voltage: 240/220V 60/50Hz
Hp 1-Phase 115V: 0.25 Hp
Hp 1-Phase 230V: 0.75 Hp
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 2 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 5 Hp
Auxiliary Contacts: (1) NO

Additional Info: Terminal: Screw