Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 3P; 400A; 110-127VAC/DC

SIEMENS #3RT1466-6AF36

Sirius Contactor, Non-reversing; 3P; 400A; 110-127VAC/DC

SKU #75455477343
Manufacturer Series: 3RT14
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S10
UL Cont. Amps: 400A
Poles: 3P
Coil Voltage: 110-127V AC/DC
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S10; UL Cont. Amps - 400A; Poles - 3P; Coil Voltage - 110-127V AC/DC; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Terminal: Busbar Terminal; Manufacturer Series - Sirius 3RT14

Additional Info: Terminal: Busbar Terminal