Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 3P; 38A; 120/110V 60/50Hz
SIEMENS #3RT20281AK60

Sirius Contactor, Non-reversing; 3P; 38A; 120/110V 60/50Hz

SKU # 66264385372 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 400V AC
Size: Frame Size S0
UL Cont. Amps: 38A
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 5 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 10 Hp
Hp 3-Phase 460V: 25 Hp
Hp 3-Phase 575V: 25 Hp

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 400V AC; Size - Frame Size S0; UL Cont. Amps - 38A; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Hp 1-Phase 115V - 3 Hp; Hp 1-Phase 230V - 5 Hp; Hp 3-Phase 200V - 10 Hp; Hp 3-Phase 230V - 10 Hp; Hp 3-Phase 460V - 25 Hp; Hp 3-Phase 575V - 25 Hp; Additional Information - Terminal: Screw; Manufacturer Series - Sirius 3RT20

Additional Info: Terminal: Screw