Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 3P; 275A; 21-27.3VAC/DC

SIEMENS #3RT1456-6NB36

Sirius Contactor, Non-reversing; 3P; 275A; 21-27.3VAC/DC

SKU #75455477400
Manufacturer Series: 3RT14
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S6
UL Cont. Amps: 275A
Poles: 3P
Coil Voltage: 21-27.3V AC/DC
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S6; UL Cont. Amps - 275A; Poles - 3P; Coil Voltage - 21-27.3V AC/DC; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Terminal: Busbar Terminal; Manufacturer Series - Sirius 3RT14

Additional Info: Terminal: Busbar Terminal