You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #3RT1456-6AF36

Sirius Contactor, Non-reversing; 3P; 275A; 110-127VAC/DC

SKU # 75455476674 Manufacturer Series: 3RT14
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S6
UL Cont. Amps: 275A
Poles: 3P
Coil Voltage: 110-127V AC/DC
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Terminal: Busbar Terminal