Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 3P; 20A; 24VDC
SIEMENS #3RT1017-1HB41

Sirius Contactor, Non-reversing; 3P; 20A; 24VDC

SKU # 75455450121 Manufacturer Series: 3RT10
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Size: Frame Size S00
UL Cont. Amps: 20A
Poles: 3P
Coil Voltage: 24V DC
Hp 1-Phase 115V: 0.5 Hp
Hp 1-Phase 230V: 2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 7.5 Hp
Hp 3-Phase 575V: 10 Hp
Auxiliary Contacts: (1) NO

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Size - Frame Size S00; UL Cont. Amps - 20A; Poles - 3P; Coil Voltage - 24V DC; Hp 1-Phase 115V - 0.5 Hp; Hp 1-Phase 230V - 2 Hp; Hp 3-Phase 200V - 3 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 7.5 Hp; Hp 3-Phase 575V - 10 Hp; Auxiliary Contacts - (1) NO; Additional Information - Terminal: Screw; Manufacturer Series - Sirius 3RT10

Additional Info: Terminal: Screw