Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 3P; 185A; 220-240VAC/DC

SIEMENS #3RT1056-6AP36

Sirius Contactor, Non-reversing; 3P; 185A; 220-240VAC/DC

SKU #75455477176
Manufacturer Series: 3RT10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S6
UL Cont. Amps: 185A
Poles: 3P
Coil Voltage: 220-240V AC/DC
Hp 3-Phase 200V: 60 Hp
Hp 3-Phase 230V: 75 Hp
Hp 3-Phase 460V: 150 Hp
Hp 3-Phase 575V: 200 Hp
Auxiliary Contacts: (2) NO (2) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S6; UL Cont. Amps - 185A; Poles - 3P; Coil Voltage - 220-240V AC/DC; Hp 3-Phase 200V - 60 Hp; Hp 3-Phase 230V - 75 Hp; Hp 3-Phase 460V - 150 Hp; Hp 3-Phase 575V - 200 Hp; Auxiliary Contacts - (2) NO (2) NC; Additional Information - Terminal: Busbar Terminal; Manufacturer Series - Sirius 3RT10

Additional Info: Terminal: Busbar Terminal