Menu Search
Search
SIEMENS #3RT1056-6AF36

Sirius Contactor, Non-reversing; 3P; 185A; 110-127VAC/DC

SKU # 75455476630 Manufacturer Series: 3RT10
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S6
UL Cont. Amps: 185A
Poles: 3P
Coil Voltage: 110-127V AC/DC
Hp 3-Phase 200V: 60 Hp
Hp 3-Phase 230V: 75 Hp
Hp 3-Phase 460V: 150 Hp
Hp 3-Phase 575V: 200 Hp
Auxiliary Contacts: (2) NO (2) NC

Additional Info: Terminal: Busbar Terminal