Menu Search
Magnetic Motor Contactors Contactor, Non-reversing; 2P; 400A; 24VDC
SIEMENS #3TC7414-0EB

Contactor, Non-reversing; 2P; 400A; 24VDC

SKU # 75455475712 Manufacturer Series: 3TC74
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Non-Reversing Contactor
Construction Standard: I.E.C. 600V AC
Size: NEMA Size 12
UL Cont. Amps: 400A
Poles: 2P
Coil Voltage: 24V DC
Auxiliary Contacts: (4) NO (4) NC

Magnetic Motor Contactors: Type - Non-Reversing Contactor; Construction Standard - I.E.C. 600V AC; Size - NEMA Size 12; UL Cont. Amps - 400A; Poles - 2P; Coil Voltage - 24V DC; Auxiliary Contacts - (4) NO (4) NC; Additional Information - For Switching DC Voltage; Manufacturer Series - 3TC74

Additional Info: For Switching DC Voltage