Menu Search

SIEMENS #3RT20261AK643MA0

Sirius Contactor, Magnetic; 3P; 25A; 120/110V 60/50Hz

SKU: 04089263321
Manufacturer Series: 3RT20
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Contactor
Construction Standard: I.E.C. 600V AC
Size: Frame Size S0
UL Cont. Amps: 25
Poles: 3P
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 7.5 Hp
Hp 3-Phase 460V: 15 Hp
Hp 3-Phase 575V: 20 Hp
Auxiliary Contacts: (2) NO (2) NC
Description
Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C. 600V AC; Size - Frame Size S0; UL Cont. Amps - 25; Poles - 3P; Coil Voltage - 120/110V 60/50Hz; Hp 1-Phase 115V - 2 Hp; Hp 1-Phase 230V - 3 Hp; Hp 3-Phase 200V - 5 Hp; Hp 3-Phase 230V - 7.5 Hp; Hp 3-Phase 460V - 15 Hp; Hp 3-Phase 575V - 20 Hp; Auxiliary Contacts - (2) NO (2) NC; Manufacturer Series - SIRIUS 3RT20