Menu Search
Magnetic Motor Contactors Contactor; 4P; 20A; 24V 60/50Hz
SIEMENS #3TG1010-0AC2

Contactor; 4P; 20A; 24V 60/50Hz

SKU # 75455472984
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contactor
Construction Standard: I.E.C. 400V AC
UL Cont. Amps: 20
Poles: 4P
Coil Voltage: 24V 60/50Hz
Auxiliary Contacts: (4) NO

Additional Info: Operating Temperature: -25 to 55 deg C (-13 to 131 deg F)