Menu Search
Magnetic Motor Contactors Contactor; 3P; 9A; 600V 60Hz
SIEMENS #3RT20231AT60

Sirius Contactor; 3P; 9A; 600V 60Hz

SKU # 88762171281 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 600V 60Hz
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Auxiliary Contacts: (1) NO (1) NC

Magnetic Motor Contactors: Type - Contactor; Construction Standard - I.E.C. 690V AC; Size - Frame Size S0; UL Cont. Amps - 9A; Poles - 3P; Coil Voltage - 600V 60 Hz; Hp 1-Phase 115V - 1 Hp; Hp 1-Phase 230V - 1 Hp; Hp 3-Phase 200V - 2 Hp; Hp 3-Phase 230V - 3 Hp; Hp 3-Phase 460V - 5 Hp; Hp 3-Phase 575V - 7.5 Hp; Auxiliary Contacts - (1) NO (1) NC; Additional Information - Screw Terminal, Operating Temperature: -25 to 60 deg C, Protection: IP20, Dimensions: 45x97x85 mm; Manufacturer Series - SIRIUS 3RT20

Additional Info: Screw Terminal, Operating Temperature: -25 to 60 deg C, Protection: IP20, Dimensions: 45x97x85 mm