Menu Search
Magnetic Motor Contactors Contactor; 3P; 9A; 230V 50/60 Hz, 200-280VDC
SIEMENS #3RT20231NP30

Sirius Contactor; 3P; 9A; 230V 50/60 Hz, 200-280VDC

SKU # 88762184359 Manufacturer Series: 3RT20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Contactor
Construction Standard: I.E.C. 690V AC
Size: Frame Size S0
UL Cont. Amps: 9A
Poles: 3P
Coil Voltage: 230V 50/60 Hz, 200-280V DC
Hp 1-Phase 115V: 1 Hp
Hp 1-Phase 230V: 1 Hp
Hp 3-Phase 200V: 2 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7.5 Hp
Auxiliary Contacts: (1) NO (1) NC

Additional Info: Screw Terminal, Operating Temperature: -25 to 60 deg C, Protection: IP20, Dimensions: 45x107x85 mm